This item is Discontinued.

No Product Image Available

Full Body Harness for Hot Work, S/M, Kevlar(R)/Nomex(R) (Discontinued)

  • Mfr # RKNFD-QC/S/MBK
  • Zoro # G0615706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKNFD-QC/S/MBK
Zoro #
G0615706
UPC #
612230135041
Country of Origin
United States

Dimensions

Color and Size
Black - S/M

Details

Item
Full Body Harness for Hot Work
Harness Sizing
S/M
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Chest
Harness Application
Climbing
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI A10.32, ANSI Z359.11, CSA Z259.10, OSHA 1910.66, OSHA 1926.502(d)
Webbing Material
Kevlar(R)/Nomex(R)
Series
Revolution(R)
Includes Padding
Yes
Subpelvic Strap
Yes
Back D-Ring
Yes
Front D-Ring
Yes
Stretchable
No
Adjustable
Yes
Side D-Rings
No
Shoulder Strap Buckles
Cam
Harness Buckle Material
Steel
Harness D-Ring Material
Steel
Tensile Strength
5000 lb.
Hardware Material
Steel
Features
Web Finials - Clip-on design safely organizes webbing after proper adjustment; PivotLink Connection - Unique rotary design provides greater comfort in bending/mobility; ErgoArmor Back Shield - Semi-flexible back shield minimizes impact from sharp/heavy snap hooks and self-retracting lifelines; Cam Buckles - Easy, one-hand adjustment/release allows simultaneous adjustment of shoulder straps; Self-Contained Label Pack - Integrated pack encapsulates labels minimizing damage and loss; Integrated Accessory System - Modular attachment design provides connection points for belts/tools/accessories
Webbing Coating
Uncoated
With Belt
No
Padding Location
Back
Harness Color
Black
RFID Equipped
Yes
Torso Adjustment
Cam

Description

Full Body Harness for Hot Work, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.