Shop HONEYWELL MILLER
See all product information
Create Account
Full Body Harness, S/M, 400 lb., Hips D-Ring
- Mfr # RDTFD-QC/S/MBK
- Zoro # G0615426
product price:Â
$
547.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Hips
Harness Application
General Industry
Leg Strap Buckles
Quick Connect
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RDTFD-QC/S/MBK
- Zoro #
- G0615426
- UPC #
- 612230133405
- Country of Origin
- United States
- Item
- Full Body Harness
- Harness Sizing
- S/M
- Harness Style
- Vest
- Weight Capacity
- 400 lb.
- D-Ring Locations
- Hips
- Harness Application
- General Industry
- Leg Strap Buckles
- Quick Connect
- Standards
- Meets all applicable OSHA, ANSI and CSA standards
- Webbing Material
- Polyester
- Includes Padding
- Yes
- Harness D-Ring Material
- Steel
- With Belt
- No
- Gender
- Unisex
Description
Quickconnect Buckle Legs And Front Ds/M, Specialty Working Conditions Not Applicable, Harness Sizing S/M, Weight Capacity 400 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.