Revolution(R) DuraFlex Full Body Harness, S/M, 400 lb., Quick-Connect Chest/ Hips D-Ring (Discontinued)
- Mfr # RDF-QC/S/MGN
- Zoro # G0480168
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RDF-QC/S/MGN
Zoro #
G0480168
UPC #
612230128487
Country of Origin
United States
Details
Item
Full Body Harness
Harness Sizing
S/M
Weight Capacity
400 lb.
D-Ring Locations
Hips
Harness Application
Construction, Confined Space
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI, CSA, OSHA
Webbing Material
Polyester
Series
Revolution(R) DuraFlex
Includes Padding
Yes
Tensile Strength
5000 lb.
Harness D-Ring Material
Steel
Side D-Rings
No
Subpelvic Strap
Yes
Harness Buckle Material
Steel
Stretchable
No
Front D-Ring
No
Adjustable
Yes
Back D-Ring
Yes
Shoulder Strap Buckles
Cam
With Belt
No
Harness Color
Green
Description
Full Body Harness, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness D-Ring Material Steel, Harness Sizing S/M, Leg Strap Buckles Quick-Connect, Weight Capacity 400 lb, Harness Application Confined Spaces, Industry Construction, Series Revolution DuraFlex, Webbing Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.