
Full Body Harness, Universal, 400 lb., Front, Side D-Ring
Mfr # 650KFD-7/UBL
Zoro # G1384489
product price: $614.99
/ea
Free Shipping & Returns
Key Features
Harness Sizing
Universal
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Front, Side
Harness Application
Welding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
650KFD-7/UBL
Zoro #
G1384489
UPC #
612230075491
Country of Origin
United States
Details
Item
Full Body Harness
Harness Sizing
Universal
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Front, Side
Harness Application
Welding
Standards
Meets all applicable OSHA, ANSI and CSA standards
Webbing Material
Nomex(R)
Includes Padding
No
Harness D-Ring Material
Steel
With Belt
No
Chest Strap Buckles
Mating Buckle | Quick-Connect
Leg Strap Buckles
Quick-Connect | Tongue Buckle
Description
Friction Buckle Shoulder Straps, Specialty Working Conditions Not Applicable, Weight Capacity 400 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.