This item is Discontinued.

Miller Full Body Harness, 2XL, Polyester P950-7/XXLGN

Full Body Harness, 2XL, Polyester (Discontinued)

  • Mfr # P950-7/XXLGN
  • Zoro # G3453694
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P950-7/XXLGN
Zoro #
G3453694
UPC #
612230078133
Country of Origin
United States

Dimensions

Color and Size
Green - 2XL

Details

Item
Full Body Harness
Harness Sizing
2XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Mating
Leg Strap Buckles
Mating
Standards
ANSI A10.32, ANSI Z359.11CSA Z259.10A, P, OSHA 1910.66, OSHA 1926.502(d)
Webbing Material
Polyester
Series
Duraflex Python(R)
Includes Padding
Yes
Front D-Ring
No
Back D-Ring
Yes
Stretchable
Yes
Includes
Comfort Touch Back D-Ring Pad, Pull Free Lanyard Rings, Belt Loops
Side D-Rings
Yes
Hardware Material
Steel
Adjustable
Yes
Harness Buckle Material
Steel
Subpelvic Strap
Yes
Harness D-Ring Material
Steel
Shoulder Strap Buckles
Friction / Pass-Through
Tensile Strength
5000 lb.
Features
Lanyard ring allows user to attach the lanyard when not in use, minimizing hazards associated with the lanyard hanging freely; Extra lanyard ring available on non-front D-ring harnesses for attaching two-legged lanyards; Sub-pelvic strap distributes weight for added support after a fall; Forged steel back D-ring for maximum strength and dependability; Comfort-Touch Back D-Ring Pad is soft and flexible for added comfor
With Belt
No
RFID Equipped
Yes
Harness Color
Green
Padding Location
Back, Shoulder
Torso Adjustment
Friction
Webbing Coating
Uncoated
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Other Standards
CSA
ANSI Standards Met
ANSI A10.32, ANSI Z359.1

Description

The Miller Duraflex® Python™ harness features cushioned tubular webbing in the shoulder straps to minimize possible discomfort around the neck and shoulders when required to wear a tool belt. Duraflex® stretchable webbing in the lower torso for greater flexibility: mobility and less fatigue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.