Titan II Full Body Harness, 2XL, 400 lb., Mating Chest/ Mating Leg Straps, Back, Hips D-Ring

  • Mfr # T4007/XXLAK

  • Zoro # G0615898


product price: $121.45
/ea
Free Shipping & Returns

Key Features

Harness Sizing
2XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4007/XXLAK
Zoro #
G0615898
UPC #
612230028107
Country of Origin
United States

Dimensions

Color and Size
Orange - 2XL

Details

Item
Full Body Harness
Harness Sizing
2XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Mating
Leg Strap Buckles
Mating
Standards
ANSI A10.32, ANSI Z359-2007, CSA Z259.10, OSHA 1910.66, OSHA 1926.502(d)
Webbing Material
Polyester
Series
Titan II
Includes Padding
No
Harness D-Ring Material
Steel
Hardware Material
Steel
Features
Increased worksite safety with Hi-Viz color webbing and ANSI Z359.11 compliance; Easier vertical adjustability that stays in place; Slip resistant back D-ring pad and forward positioned side D-rings, keeping your tool bags in the right place; Oversized ID tags provide quick and easy harness size identification; Back strap increases safe
With Belt
No
RFID Equipped
No
Padding Location
No Padding
Harness Color
Orange
Webbing Coating
Uncoated
Torso Adjustment
Friction
Industry
Construction, Manufacturing
Other Standards
CSA Z259.10
ANSI Standards Met
ANSI A10.32, ANSI Z359.11-14
OSHA Standards Met
OSHA 1926.502

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Mating, Harness Color Orange, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, Manufacturing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.