AirCore(TM) Tower Full Body Harness, 2XL/3XL, 400 lb., Quick-Connect Chest/

  • Mfr # ACT-QC23XB

  • Zoro # G5861335


product price:  $717.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Chest, Hips
Harness Application
Positioning, Climbing
Chest Strap Buckles
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACT-QC23XB
Zoro #
G5861335
UPC #
612230218805
Country of Origin
United States

Dimensions

Color and Size
Blue - 2XL/3XL

Details

Item
Full Body Harness
Harness Sizing
2XL/3XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Chest, Hips
Harness Application
Positioning, Climbing
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI A10.32, ANSI Z359.11, CSA Z259.10A, D, L, P, OSHA 1910.66, OSHA 1926.502(d)
Webbing Material
Polyester
Series
AirCore(TM) Tower
Includes Padding
Yes
Side D-Rings
Yes
Hardware Material
Steel
Back D-Ring
Yes
Adjustable
Yes
Stretchable
Yes
Subpelvic Strap
Yes
Tensile Strength
5000 lb.
Front D-Ring
Yes
Harness D-Ring Material
Steel
Harness Buckle Material
Steel
Shoulder Strap Buckles
Cam
Features
Breathable, open-core padding technology provides optimal air flow, while reducing heat and moisture entrapment, keeping a worker drier and cooler; improved lightweight, low profile cam buckles on the shoulder straps make vertical webbing adjustment the easiest of any harness on the market; Materials and components selected to reduce fatigue for all-day endurance and increased productivity; Webbing design creates an original and vibrant color for easy identification, greater visibility and increased safety
RFID Equipped
Yes
Torso Adjustment
Cam
Webbing Coating
Uncoated
With Belt
No
Harness Color
Blue
Padding Location
Back, Leg, Shoulder
ANSI Standards Met
ANSI A10.32, ANSI Z359.1
OSHA Standards Met
OSHA 1926.502
Other Standards
CSA Z259.10-12
Industry
Construction, General Industry

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Blue, Harness D-Ring Material Steel, Harness Sizing 2XL/3XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.