AirCore(TM) Full Body Harness, 2XL/3XL, 400 lb., Quick-Connect Chest/ Tongue Leg Straps

  • Mfr # ACA-TB-D2/3XLGN

  • Zoro # G5391477


product price:  $532.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
2XL/3XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACA-TB-D2/3XLGN
Zoro #
G5391477
UPC #
612230198459
Country of Origin
Mexico

Dimensions

Color and Size
Green - 2XL/3XL

Details

Item
Full Body Harness
Harness Sizing
2XL/3XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Standards
ANSI A10.32, ANSI Z359.11, CSA Z259.10A, P, OSHA 1910.66, OSHA 1926.502(d)
Webbing Material
Polyester
Series
AirCore(TM)
Includes Padding
Yes
Subpelvic Strap
Yes
Front D-Ring
No
Adjustable
Yes
Includes
Instruction Manual
Harness Buckle Material
Aluminum
Stretchable
Yes
Back D-Ring
Yes
Harness D-Ring Material
Aluminum
Tensile Strength
5000 lb.
Shoulder Strap Buckles
Cam
Hardware Material
Aluminum
Side D-Rings
Yes
Features
Unique breathable, open-core padding technology provides optimal airflow and reduces heat and moisture build-upUp to 16% less surface area than other padding used on the market; Contoured ergonomic padding design minimizes contact around a worker's neck, lower back and inner thighs to reduce chafing and irritation; Patented DuraFlex stretchable webbing provides greater flexibility
Padding Location
Back, Leg, Shoulder
Webbing Coating
Uncoated
With Belt
No
Torso Adjustment
Cam
Harness Color
Green
RFID Equipped
Yes
ANSI Standards Met
ANSI A10.32, ANSI Z359.11-14
OSHA Standards Met
OSHA 1926.502
Other Standards
CSA Z259.10-12
Industry
Construction, General Industry

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Aluminum, Harness Sizing 2XL/3XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, General Industry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.