Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Revolution(R) Full Body Harness, L/XL, 400 lb., Quick-Connect Chest/ Quick-Connect Leg Straps

  • Mfr # RDT-QC-BDP/UBK

  • Zoro # G3175794


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
L/XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDT-QC-BDP/UBK
Zoro #
G3175794
UPC #
612230128432
Country of Origin
United States

Dimensions

Color and Size
Black - L/XL

Details

Item
Full Body Harness
Harness Sizing
L/XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI A10.32, ANSI Z359.11CSA Z259.10A, P, OSHA 1910.66, OSHA 1926.502(d)
Webbing Material
Polyester
Series
Revolution(R)
Includes Padding
Yes
Side D-Rings
Yes
Stretchable
No
Front D-Ring
No
Harness D-Ring Material
Steel
Adjustable
Yes
Tensile Strength
5000 lb.
Subpelvic Strap
Yes
Back D-Ring
Yes
Includes
Ergoarmor Back Shield, Pad, Removable Belt with D-Rings
Shoulder Strap Buckles
Cam
Hardware Material
Steel
Harness Buckle Material
Steel
Features
Web Finials - Clip-on design safely organizes webbing after proper adjustment; PivotLink Connection - Unique rotary design provides greater comfort in bending/mobility; ErgoArmor Back Shield - Semi-flexible back shield minimizes impact from sharp/heavy snap hooks and self-retracting lifelines; Cam Buckles - Easy, one-hand adjustment/release allows simultaneous adjustment of shoulder straps; Self-Contained Label Pack - Integrated pack encapsulates labels minimizing damage and loss; Integrated Accessory System - Modular attachment design provides connection points for belts/tools/accessories
Harness Color
Black
With Belt
Yes
Padding Location
Back, Shoulder
Torso Adjustment
Cam
RFID Equipped
Yes
Webbing Coating
Uncoated
Industry
Construction
Other Standards
CSA
ANSI Standards Met
ANSI
OSHA Standards Met
OSHA
Safety Features
Belt

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, ANSI Standards Met ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.