AirCore(TM) Full Body Harness, L/XL, 400 lb., Quick-Connect Chest/ Tongue Leg Straps

  • Mfr # ACF-TBBDPUB

  • Zoro # G9994722


product price:  $508.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Chest, Hips
Harness Application
Ladder Climbing, Confined Space and Rescue
Chest Strap Buckles
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACF-TBBDPUB
Zoro #
G9994722
UPC #
612230211547
Country of Origin
United States

Dimensions

Color and Size
Blue - L/XL

Details

Item
Full Body Harness
Harness Sizing
L/XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Chest, Hips
Harness Application
Ladder Climbing, Confined Space and Rescue
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Standards
ANSI, CSA, OSHA
Webbing Material
Polyester
Series
AirCore(TM)
Includes Padding
Yes
Shoulder Strap Buckles
Cam
Stretchable
Yes
Hardware Material
Steel
Harness D-Ring Material
Steel
Side D-Rings
Yes
Adjustable
Yes
Subpelvic Strap
Yes
Harness Buckle Material
Steel
Tensile Strength
5000 lb.
Front D-Ring
Yes
Back D-Ring
Yes
Includes
Lumbar Pad
Features
Cam Buckles on Shoulder Straps, Open-Core Padding Technology for Optimal Air Flow, Vertical Webbing Adjustment
With Belt
Yes
Torso Adjustment
Cam
Webbing Coating
Uncoated
Harness Color
Blue
RFID Equipped
Yes
Padding Location
Back, Leg, Shoulder
Safety Features
Belt
OSHA Standards Met
OSHA 1926.502
Industry
Construction, General Industry
ANSI Standards Met
ANSI A10.32, ANSI Z359.11-14
Other Standards
CSA Z259.10-12

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Blue, Harness D-Ring Material Steel, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Construction, General Industry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.