AirCore(TM) Oil & Gas with Bos'n Chair Full Body Harness, S/M, 400 lb., Mating Chest/

  • Mfr # ACOG-TBBCSMB

  • Zoro # G9985123


product price:  $974.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Chest, Hips
Harness Application
Positioning, Climbing
Chest Strap Buckles
Mating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACOG-TBBCSMB
Zoro #
G9985123
UPC #
612230214562
Country of Origin
United States

Dimensions

Color and Size
Blue - S/M

Details

Item
Full Body Harness
Harness Sizing
S/M
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Chest, Hips
Harness Application
Positioning, Climbing
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue
Standards
ANSI A10.32, ANSI Z359.11, CSA Z259.10A, D, L, P, OSHA 1910.66, OSHA 1926.502(d)
Webbing Material
Polyester
Series
AirCore(TM) Oil & Gas with Bos'n Chair
Includes Padding
Yes
Front D-Ring
Yes
Subpelvic Strap
Yes
Side D-Rings
Yes
Back D-Ring
Yes
Stretchable
Yes
Hardware Material
Steel
Shoulder Strap Buckles
Cam
Harness D-Ring Material
Steel
Harness Buckle Material
Steel
Includes
Removable Bosun Chair with Side D-Rings
Tensile Strength
5000 lb.
Adjustable
Yes
Features
Expanded Front Waist Padding, Lumbar Padding, Miller DuraFlex Webbing
Padding Location
Back, Leg, Shoulder
Harness Color
Blue
Webbing Coating
Uncoated
With Belt
Yes
Torso Adjustment
Cam
RFID Equipped
Yes
Other Standards
CSA Z259.10-12
OSHA Standards Met
OSHA 1926.502
Safety Features
Belt
ANSI Standards Met
ANSI A10.32, ANSI Z359.1
Industry
Oil and Gas

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Mating, Harness Color Blue, Harness D-Ring Material Steel, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Oil and Gas, ANSI Standards Met ANSI A10.32, ANSI Z359.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.