This item is Discontinued.

Miller Full Body Harness, S/M, Polyester E650D/S/MBL

Full Body Harness, S/M, Polyester (Discontinued)

  • Mfr # E650D/S/MBL
  • Zoro # G1389608
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E650D/S/MBL
Zoro #
G1389608
UPC #
612230038076
Country of Origin
United States

Dimensions

Color and Size
Blue - S/M

Details

Item
Full Body Harness
Harness Sizing
S/M
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Mating
Leg Strap Buckles
Mating
Standards
ANSI A10.32, ANSI Z359.11, CSA Z259.10A, OSHA 1910.66, OSHA 1926.502(d)
Webbing Material
Polyester
Series
Duraflex(R)
Includes Padding
Yes
Harness D-Ring Material
Steel
Features
Belt Loop; Sub Pelvic Strap; Lanyard Ring; Back Pad; Removable Waist Belt; Back D Ring Pad
Hardware Material
Steel
Padding Location
Back
Torso Adjustment
Friction
With Belt
No
Webbing Coating
Uncoated
Harness Color
Blue
RFID Equipped
Yes

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Blue, Harness D-Ring Material Steel, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Mating, Padding Location Back, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application General Industry, D-Ring Locations Back, RFID Equipped Yes, Industry General Industry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.