Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
650CNFD-BDP/S/MGN
Zoro #
G1384708
UPC #
612230169749
Country of Origin
United States
Dimensions
Color and Size
Green - S/M
Details
Item
Full Body Harness
Harness Sizing
S/M
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Chest, Hips
Harness Application
Positioning, Climbing
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue
Standards
ANSI A10.32, ANSI Z359.11, CSA Z259.10A, D, L, P, OSHA 1910.66, OSHA 1926.502(d)
Webbing Material
Polyester
Series
VersaLite
Includes Padding
Yes
Harness D-Ring Material
Steel
Hardware Material
Steel
Features
D-Ring Pad; Shoulder Pads; Pull-Free Lanyard Rings; Belt Loops
Webbing Coating
Uncoated
Harness Color
Green
With Belt
Yes
Padding Location
Back, Shoulder
RFID Equipped
Yes
Torso Adjustment
Friction
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Features D-Ring Pad; Shoulder Pads; Pull-Free Lanyard Rings; Belt Loops
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.