Zoro Homepage

AirCore(TM) Full Body Harness, S/M, 400 lb., Quick-Connect Chest/ Quick-Connect Leg Straps

  • Mfr # AC-QC-BDP/S/MGN

  • Zoro # G5035694


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Hips
Harness Application
General Industry
Chest Strap Buckles
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-QC-BDP/S/MGN
Zoro #
G5035694
UPC #
612230198220
Country of Origin
United States

Dimensions

Color and Size
Green - S/M

Details

Item
Full Body Harness
Harness Sizing
S/M
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Hips
Harness Application
General Industry
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI, CSA, OSHA
Webbing Material
Polyester
Series
AirCore(TM)
Includes Padding
Yes
Subpelvic Strap
Yes
Includes
Quick Connect Leg and Chest Straps, Integrated Shoulder and Lumbar Pads, Side D-Rings.
Adjustable
Yes
Harness Buckle Material
Steel
Harness D-Ring Material
Steel
Stretchable
Yes
Side D-Rings
Yes
Front D-Ring
No
Shoulder Strap Buckles
Cam
Back D-Ring
Yes
Tensile Strength
5000 lb.
Hardware Material
Steel
Features
Contoured Ergonomic Padding, DuraFlex Stretchable Webbing, Open-Core Padding Technology for Optimal Airflow
RFID Equipped
Yes
With Belt
Yes
Webbing Coating
Uncoated
Torso Adjustment
Cam
Padding Location
Back, Leg, Shoulder
Harness Color
Green
OSHA Standards Met
OSHA 1926.502
ANSI Standards Met
ANSI A10.32, ANSI Z359.11-14
Industry
Construction
Safety Features
Belt
Other Standards
CSA Z259.10-12

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.