Zoro Homepage

AirCore(TM) Full Body Harness, S/M, 400 lb., Quick-Connect Chest/ Quick-Connect Leg Straps

  • Mfr # ACA-QC-BDP/S/MGN

  • Zoro # G5389316


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACA-QC-BDP/S/MGN
Zoro #
G5389316
UPC #
612230198435
Country of Origin
United States

Dimensions

Color and Size
Green - S/M

Details

Item
Full Body Harness
Harness Sizing
S/M
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI A10.32, ANSI Z359.11, CSA Z259.10A, P, OSHA 1910.66, OSHA 1926.502(d)
Webbing Material
Polyester
Series
AirCore(TM)
Includes Padding
Yes
Stretchable
Yes
Shoulder Strap Buckles
Cam
Harness Buckle Material
Aluminum
Harness D-Ring Material
Aluminum
Subpelvic Strap
Yes
Tensile Strength
5000 lb.
Adjustable
Yes
Front D-Ring
No
Side D-Rings
Yes
Back D-Ring
Yes
Hardware Material
Aluminum
Features
Unique breathable, open-core padding technology provides optimal airflow and reduces heat and moisture build-upUp to 16% less surface area than other padding used on the market; Contoured ergonomic padding design minimizes contact around a worker's neck, lower back and inner thighs to reduce chafing and irritation; Patented DuraFlex stretchable webbing provides greater flexibility
Padding Location
Back, Leg, Shoulder
Torso Adjustment
Cam
RFID Equipped
Yes
Harness Color
Green
With Belt
Yes
Webbing Coating
Uncoated
Industry
Construction, General Industry
ANSI Standards Met
ANSI A10.32, ANSI Z359.11-14
OSHA Standards Met
OSHA 1926.502
Other Standards
CSA Z259.10-12
Safety Features
Belt

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Aluminum, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, General Industry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.