Zoro Homepage

Glide-Loc Kit, 160 ft, Steel

  • Mfr # GG0160

  • Zoro # G602203837


product price: $4,324.99
/ea
Free Shipping & Returns

Key Features

Series
GlideLoc
Weight Capacity
310 lb
Includes
Gated Bottom End-Stop, Gated Top End-Stop, GlideLoc Rail, Ladder Attachment Brackets
Standards
ANSI, CSA, OSHA
Cable Sleeve Type
Trailing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG0160
Zoro #
G602203837
UPC #
612230168858
Country of Origin
United States

Dimensions

Length
160 ft

Details

Item
Glide-Loc Kit
Series
GlideLoc
Weight Capacity
310 lb
Includes
Gated Bottom End-Stop, Gated Top End-Stop, GlideLoc Rail, Ladder Attachment Brackets
Standards
ANSI, CSA, OSHA
Cable Sleeve Type
Trailing
Visual Load Indicator
Yes
Ladder Lifeline Component
Ladder Bracket
Detaches from Lifeline
Bottom, Top
Lifeline Material
Steel
Includes Mounting Hardware
Yes
Workers per System
1
Pass-Through Type
Manual
Includes Extension Post
No
Tensile Strength
5,000 lb
Required Accessories
Cable Sleeve, Shuttle
Ladder Lifeline Style
Permanent

Description

Glide-Loc Kit, Weight Capacity 310 lb, Cable Sleeve Type Trailing, Includes Gated Bottom End-Stop, Gated Top End-Stop, GlideLoc Rail, Ladder Attachment Brackets, Ladder Lifeline Component Ladder Bracket, Lifeline Length 160 ft, Lifeline Material Steel, Pass-Through Type Manual, Detaches from Lifeline Bottom, Top, Includes Extension Post No, Includes Mounting Hardware Yes, Ladder Lifeline Style Permanent, Required Accessories Cable Sleeve, Shuttle, Series GlideLoc, Standards ANSI, CSA, OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.