Zoro Homepage

Glide-Loc Kit, 180 ft, Aluminum

  • Mfr # GA0180

  • Zoro # G602203936


product price: $6,444.99
/ea
Free Shipping & Returns

Key Features

Series
GlideLoc
Weight Capacity
310 lb
Includes
Gated Bottom End-Stop, Gated Top End-Stop, GlideLoc Rail, Ladder Attachment Brackets
Standards
ANSI, CSA, OSHA
Includes Extension Post
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA0180
Zoro #
G602203936
UPC #
612230169459
Country of Origin
United States

Dimensions

Length
180 ft

Details

Item
Glide-Loc Kit
Series
GlideLoc
Weight Capacity
310 lb
Includes
Gated Bottom End-Stop, Gated Top End-Stop, GlideLoc Rail, Ladder Attachment Brackets
Standards
ANSI, CSA, OSHA
Includes Extension Post
No
Pass-Through Type
Manual
Detaches from Lifeline
Bottom, Top
Ladder Lifeline Component
Ladder Bracket
Visual Load Indicator
Yes
Required Accessories
Cable Sleeve, Shuttle
Lifeline Material
Aluminum
Workers per System
1
Includes Mounting Hardware
Yes
Cable Sleeve Type
Trailing
Tensile Strength
5,000 lb
Ladder Lifeline Style
Permanent

Description

Glide-Loc Kit, Weight Capacity 310 lb, Cable Sleeve Type Trailing, Includes Gated Bottom End-Stop, Gated Top End-Stop, GlideLoc Rail, Ladder Attachment Brackets, Ladder Lifeline Component Ladder Bracket, Lifeline Length 180 ft, Lifeline Material Aluminum, Pass-Through Type Manual, Detaches from Lifeline Bottom, Top, Includes Extension Post No, Includes Mounting Hardware Yes, Ladder Lifeline Style Permanent, Required Accessories Cable Sleeve, Shuttle, Series GlideLoc, Standards ANSI, CSA, OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.