H100 Fall Protection Harness, S/M, 420 lb, Mating Chest/ Tongue Leg Straps, Back D-Ring

  • Mfr # H13110021

  • Zoro # G800906189


product price:  $49.59
/ea

Key Features

Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back
Harness Application
General Use
Chest Strap Buckles
Mating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H13110021
Zoro #
G800906189
UPC #
612230242800
Country of Origin
China

Dimensions

Color and Size
Yellow S/M

Details

Item
Fall Protection Harness
Harness Sizing
S/M
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back
Harness Application
General Use
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue
Standards
OSHA 1910.140, OSHA 1926.502
Webbing Material
Polyester
Series
H100
Includes Padding
No
RFID Equipped
No
Torso Adjustment
Mating
With Belt
No
Features
Lanyard Keepers, Sub Pelvic Strap
Harness D-Ring Material
Steel
Hardware Material
Steel
Webbing Coating
Uncoated
Harness Color
Yellow
Padding Location
No Padding
Industry
Construction, General Industry
ANSI Standards Met
ANSI Z359.11-2014
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502

Description

Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Mating, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing S/M, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry, ANSI Standards Met ANSI Z359.11-2014

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products