H500 Miller Full Body Harness Welding, 2XL, 420 lb, Quick-Connect Chest/ Quick-Connect Leg Straps
- Mfr # H5WS2S3
- Zoro # G215316849
product price:Â
$
538.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Crossover
Weight Capacity
420 lb
D-Ring Locations
Back
Harness Application
Welding
Chest Strap Buckles
Quick-Connect
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H5WS2S3
- Zoro #
- G215316849
- UPC #
- 612230304959
- Country of Origin
- China
- Item
- Miller Full Body Harness Welding
- Harness Sizing
- 2XL
- Harness Style
- Crossover
- Weight Capacity
- 420 lb
- D-Ring Locations
- Back
- Harness Application
- Welding
- Chest Strap Buckles
- Quick-Connect
- Leg Strap Buckles
- Quick-Connect
- Series
- H500
- Includes Padding
- No
- Padding Location
- No Padding
- ANSI Standards Met
- ANSI Z359.11-2021
- OSHA Standards Met
- OSHA 1926.502
- Other Standards
- CSA Z259.10- 2018 CLASS A&AP
- Specialty Working Conditions
- Hot Work
- Torso Adjustment
- Quick-Connect
- Industry
- Construction, Welding
- RFID Equipped
- No
- Harness D-Ring Material
- Steel
- Features
- Easy Visual Sizing, Improved Visible Stitch Pattern, Optimized Label Protection, Outside Personalization Tag, User-Friendly Resettable LanyardKeepers
- Harness Color
- Black
- Safety Features
- Flame Retardant, Heat-Resistant
- Gender
- Unisex
Dimensions
- Fits Chest Size
- Easy Visual Sizing, Improved Visible Stitch Pattern, Optimized Label Protection, Outside Personalization Tag, User-Friendly Resettable LanyardKeepers
Description
Miller Full Body Harness Welding, Harness Style Crossover, Specialty Working Conditions Hot Work, Safety Features Flame Retardant, Heat-Resistant, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Quick-Connect, Weight Capacity 420 lb, Harness Application Welding, D-Ring Locations Back, RFID Equipped No, Industry Construction, Welding
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.