Shop HONEYWELL MILLER
See all product information
Create Account
H500 Miller Welding Lanyard Double, 6 ft Length, Snap Hook, Steel, 400 lb Weight Capacity
- Mfr # FPLWLL-TUS
- Zoro # G415316885
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Length
6 ft
Weight Capacity
400 lb
Color
Black
Standards
Meets OSHA 1926.502, 1910.140 and 1910.66 and Certified Z359.13-2013
Harness End Connection
Snap Hook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPLWLL-TUS
- Zoro #
- G415316885
- UPC #
- 612230304904
- Country of Origin
- China
- Item
- Miller Welding Lanyard Double
- Weight Capacity
- 400 lb
- Color
- Black
- Standards
- Meets OSHA 1926.502, 1910.140 and 1910.66 and Certified Z359.13-2013
- Harness End Connection
- Snap Hook
- Harness End Connection Material
- Steel
- Series
- H500
- Anchorage End Connection Type
- Rebar Hook
- Hardware Material
- Steel
- ANSI Standards Met
- ANSI Z359.13-2013
- Other Standards
- Certified Z359.13-2013
- Features
- (2) Leg, Fire-Resistant Webbing
- Specialty Working Conditions
- Hot Work
- Anchorage End Connection Material
- Steel
- OSHA Standards Met
- OSHA 1926.502, 1910.140 and 1910.66
- Lanyard Material
- Aramid
- Wire Color
- Black
Dimensions
- Length
- 6 ft
- Minimum Length
- 6 ft
- Adjustable Length
- No
- Fits Chest Size
- (2) Leg, Fire-Resistant Webbing
Description
Miller Welding Lanyard Double, Adjustable Length No, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lanyard Cable Diameter Not Applicable, Lanyard Material Aramid, Minimum Length 6 ft, Weight Capacity 400 lb, Color Black, Specialty Working Conditions Hot Work, Length 6 ft, ANSI Standards Met ANSI Z359.13-2013, ASTM Standards Met ASTM F887-20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.