Zoro Homepage

Hoist System, Aluminum

  • Mfr # DH-2/

  • Zoro # G301209888


product price: $10,177.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Confined Space Component
Davit System
Maximum Base Width
5 3/8 ft
Minimum Base Width
3 1/8 ft
Base Installation
Fixed
Minimum Height
6 5/8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH-2/
Zoro #
G301209888
UPC #
612230121815
Country of Origin
United States

Dimensions

Maximum Base Width
5 3/8 ft
Minimum Base Width
3 1/8 ft
Minimum Height
6 5/8 ft
Base Width
3 ft
Maximum Height
8 3/8 ft

Details

Item
Hoist System
Confined Space Component
Davit System
Base Installation
Fixed
Series
DH
Minimum Offset
12 in
Base Features
Fixed
Material
Aluminum
Maximum Offset
29 in

Description

Hoist System, Mounting Location Floor, Confined Space Component Davit System, Mounting Type Freestanding, Material Aluminum, Maximum Base Width 5 3/8 ft, Minimum Base Width 3 1/8 ft, Minimum Offset 12 in, Base Width 3 ft, Maximum Height 8 3/8 ft, System Includes Not Applicable, Minimum Height 6 5/8 ft, SRL Cable Length Not Applicable, Winch Cable Material Not Applicable, Winch Cable Length Not Applicable, Winch Weight Capacity Not Applicable, Maximum Offset 29 in, Base Features Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.