SkyGrip Horizontal Lifeline System, 120 ft Length, 310 lb. Weight Capacity
Mfr # SGC/120FT
Zoro # G3443049
product price:Â $5,933.99
/eaKey Features
Length
120 ft
Weight Capacity
310 lb.
Color
Yellow With Zinc Chromate Finish
Standards
ANSI, CSA, OSHA
Series
SkyGrip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SGC/120FT
Zoro #
G3443049
UPC #
612230157807
Country of Origin
United States
Dimensions
Length
120 ft
Cable Dia.
3/8"
Details
Item
Horizontal Lifeline System
Weight Capacity
310 lb.
Color
Yellow With Zinc Chromate Finish
Standards
ANSI, CSA, OSHA
Series
SkyGrip
Hardware Material
Steel
Installation
Temporary
Includes
Lifeline Base
Attaches To
Concrete
For Use With
Stanchion
Visual Load Indicator
Yes
Tensile Strength
5,000
Workers per System
4
Add-On Style
Multi Span
Lifeline Installation
Temporary
Includes Mounting Hardware
Yes
Includes Tie-Off Adapters
No
Retractable
No
Lifeline Material
Steel
Horizontal Lifeline Component
Horizontal Lifeline Base
Required Accessories
Xenon Shuttle
Compatible Attachment Points
Concrete
Description
Horizontal Lifeline System, Lifeline Installation Temporary, Horizontal Lifeline Component Horizontal Lifeline Base, Standards ANSI, CSA, OSHA, Tensile Strength 5,000, Weight Capacity 310 lb, Workers per System 4, Compatible Attachment Points Concrete, Lifeline Length 120 ft, Lifeline Material Steel, Mounting Type Bolt-On, Hardware Material Steel, Mounting Location Beam, For Use With Stanchion, Includes Lifeline Base, Add-On Style Multi Span, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.