SkyGrip Horizontal Lifeline System, 60 ft Length, 310 lb. Weight Capacity

  • Mfr # SGS36/60FT

  • Zoro # G2583196


product price:  $4,848.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Weight Capacity
310 lb.
Color
Yellow With Zinc Chromate Finish
Standards
ANSI, CSA, OSHA
Series
SkyGrip
Installation
Temporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SGS36/60FT
Zoro #
G2583196
UPC #
612230158262
Country of Origin
United States

Dimensions

Length
60 ft
Cable Dia.
3/8"
For Flange Width Range
4 in to 36 in
For Min. Flange Width
4 in
Lifeline Diameter
0.38 in
For Max. Flange Width
36 in
For Minimum Flange Width
4 in
For Maximum Flange Width
36 in

Details

Item
Horizontal Lifeline System
Weight Capacity
310 lb.
Color
Yellow With Zinc Chromate Finish
Standards
ANSI, CSA, OSHA
Series
SkyGrip
Installation
Temporary
Hardware Material
Stainless Steel
Visual Load Indicator
Yes
Includes
(4) Stainless Steel Anchor Shackles, Cable Clamps, Lifeline, Tension Indicator, Thimble and Energy Absorber, Turnbuckle
Workers per System
2
Add-On Style
Single Span
Horizontal Lifeline Component
Horizontal Lifeline
Lifeline Installation
Temporary
Retractable
No
Cable Sleeve Type
Manual, Trailing
Includes Mounting Hardware
Yes
Lifeline Material
Stainless Steel
Includes Tie-Off Adapters
No

Description

Horizontal Lifeline System, Lifeline Installation Temporary, Horizontal Lifeline Component Horizontal Lifeline, Standards ANSI, CSA, OSHA, For Minimum Flange Width 4 in, Weight Capacity 310 lb, Workers per System 2, Lifeline Length 30 ft, Lifeline Material Stainless Steel, Mounting Type Bolt-On, Hardware Material Stainless Steel, Mounting Location Ceiling, Wall, Includes (4) Stainless Steel Anchor Shackles, Cable Clamps, Lifeline, Tension Indicator, Thimble and Energy Absorber, Turnbuckle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.