I-Bean trolley Kit
Mfr # 9065-2/
Zoro # G202492624
product price: $207.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI, CSA, OSHA
Series
9065-2
Workers per System
1
Weight Capacity
400 lb
Attachment Point
Carabiner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9065-2/
Zoro #
G202492624
UPC #
612230086374
Country of Origin
United States
Details
Standards
ANSI, CSA, OSHA
Item
I-Bean trolley Kit
Series
9065-2
Workers per System
1
Weight Capacity
400 lb
Attachment Point
Carabiner
Anchor Installation
Permanent
Anchor Material
Steel
Brand and Series
Honeywell Miller
OSHA Standards Met
OSHA 1926.502
ANSI Standards Met
ANSI A10.32, ANSI Z359.1
Description
I-Bean trolley Kit, Workers per System 1, Attachment Point Carabiner, Anchor Material Steel, Anchor Installation Permanent, ANSI Standards Met ANSI A10.32, ANSI Z359.1, Weight Capacity 400 lb, OSHA Standards Met OSHA 1926.502, Mounting Type Bolt-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.