Kit with D-Anrs
Mfr # SG416/120FT
Zoro # G902203599
product price: $1,935.99
/ea
Free Shipping & Returns
Key Features
For Use With
(2) Anchorage Connectors, Combo Clamp-Thimble, Lifeline with Energy Absorber, Tension Indicator, Turnbuckle Cable, Wire Rope Clip
Includes
(2) 416 Stainless Steel D-Bolt Anchors, D-Bolt Hardware
Series
SkyGrip
Standards
ANSI, CSA, OSHA
Includes Extension Post
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SG416/120FT
Zoro #
G902203599
UPC #
612230188955
Country of Origin
United States
Dimensions
Lifeline Length
120 ft
Details
Item
Horizontal Lifeline Kit
For Use With
(2) Anchorage Connectors, Combo Clamp-Thimble, Lifeline with Energy Absorber, Tension Indicator, Turnbuckle Cable, Wire Rope Clip
Includes
(2) 416 Stainless Steel D-Bolt Anchors, D-Bolt Hardware
Series
SkyGrip
Standards
ANSI, CSA, OSHA
Includes Extension Post
No
Brand and Series
Miller SkyGrip(TM)
Lifeline Material
Steel
Includes Mounting Hardware
Yes
Workers per System
6
Weight Capacity
310 lb
Add-On Style
Single Span
Hardware Material
Stainless Steel
Tensile Strength
0.3125
Lifeline Attachment Points
D-Bolt
Lifeline Installation
Reusable
Horizontal Lifeline Component
Horizontal Lifeline
Description
Horizontal Lifeline Kit, Lifeline Installation Reusable, Horizontal Lifeline Component Horizontal Lifeline, Standards ANSI, CSA, OSHA, Tensile Strength 0.3125, Weight Capacity 310 lb, Workers per System 6, Lifeline Length 120 ft, Lifeline Material Steel, Mounting Type Bolt-On, Hardware Material Stainless Steel, Mounting Location Anchorage Point, For Use With (2) Anchorage Connectors, Combo Clamp-Thimble, Lifeline with Energy Absorber, Tension Indicator, Turnbuckle Cable, Wire Rope Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.