Zoro Homepage
This item is Discontinued.
Miller Shock Absorbing Lanyard, 4 ft. 6" to 6 ft., Green 231M/6FTGN

Shock Absorbing Lanyard, 4 ft. 6" to 6 ft., Green (Discontinued)

  • Mfr # 231M/6FTGN
  • Zoro # G3092187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231M/6FTGN
Zoro #
G3092187
UPC #
612230022501
Country of Origin
Mexico

Dimensions

Length
4 ft. 6" to 6 ft.
Extended Fall Length
9 ft. 6"
Strap Width
1"
Maximum Working Length
4 ft 6 in to 6 ft

Details

Item
Shock Absorbing Lanyard
Weight Capacity
310 lb.
Color
Green
Standards
ANSI, OSHA, CSA
Number of Legs
2
For Use With
Full Body Harness
Hardware Material
Steel
Visual Load Indicator
Yes
Anchorage Hook Type
Rebar Hook
Max. Working Load
310 lb.
Includes
One Zinc Plated Locking Snap Hook With 3/4" Gate Opening And Two Locking Rebar Hooks With 2 1/2" Gate Openings
Locking Harness Connection Hook Type
Snap
Tensile Strength
5000 lb.
Anchorage Hook Gate Opening
2-1/2"
Locking Anchorage Connection Hook Type
(2) Rebar
Harness Hook Gate Opening
3/4"
Number of Rescue Rings
0

Description

Shock-Absorbing Lanyard, Color Green, Visual Load Indicator Yes, Hardware Material Steel, Number of Legs 2, Weight Capacity 310 lb, Maximum Working Length 4 ft 6 in to 6 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.