Lanyard, 6 ft. Length, Snap Hook, Stainless Steel, 310 lb Weight Capacity
Mfr # 201RLS-2-Z7/6FTWH
Zoro # G0618320
product price:Â $132.99
/ea
Free Shipping & Returns
Key Features
Length
6 ft.
Weight Capacity
310 lb
Color
White
Standards
ANSI A10.14, Z359.1. OSHA 1910.66, OSHA 1926.502,CSA Z259.2.2
Harness End Connection
Snap Hook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
201RLS-2-Z7/6FTWH
Zoro #
G0618320
UPC #
612230181260
Country of Origin
Mexico
Dimensions
Length
6 ft.
Lanyard Cable Diameter
0.625 in
Length Range
6ft
Adjustable Length
No
Details
Item
Lanyard
Weight Capacity
310 lb
Color
White
Standards
ANSI A10.14, Z359.1. OSHA 1910.66, OSHA 1926.502,CSA Z259.2.2
Harness End Connection
Snap Hook
Harness End Connection Material
Stainless Steel
Anchorage End Connection
Stainless Steel Snap Hook
Hardware Material
Steel
Line Material
Nylon
RFID Equipped
No
Anchorage End Connection Type
Snap Hook
Anchorage End Connection Material
Stainless Steel
Lanyard Type
Fixed
OSHA Standards Met
OSHA
Other Standards
CSA
ANSI Standards Met
ANSI
Description
Fixed Length Positionining Lanyard, Adjustable Length No, Anchorage End Connection Material Stainless Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Snap Hook, Harness End Connection Material Stainless Steel, Lanyard Cable Diameter 0.625 in, Lanyard Material Nylon, Minimum Length Not Applicable, Weight Capacity 310 lb, Color White, Length 6 ft, ANSI Standards Met ANSI, OSHA Standards Met OSHA, Other Standards CSA, Hardware Material Steel, Lanyard Type Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.