Large extension bar
Mfr # SGSEXT36
Zoro # G502685627
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Attaches To
Steel
Includes Mounting Hardware
Yes
Includes
Large Extension Bar with Adjuster
For Flange Width Range
12 in to 36 in
Brand and Series
Honeywell Miller
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SGSEXT36
Zoro #
G502685627
UPC #
612230157906
Country of Origin
United States
Dimensions
For Flange Width Range
12 in to 36 in
Details
Item
Large extension bar
Attaches To
Steel
Includes Mounting Hardware
Yes
Includes
Large Extension Bar with Adjuster
Brand and Series
Honeywell Miller
Retractable
No
Includes Tie-Off Adapters
No
Lifeline Installation
Reusable
Hardware Material
Steel
Compatible Attachment Points
Steel
Description
Large extension bar, Lifeline Installation Reusable, Compatible Attachment Points Steel, Mounting Type Bolt-On, Hardware Material Steel, Includes Large Extension Bar with Adjuster, Includes Mounting Hardware Yes, Includes Tie-Off Adapters No, Retractable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.