This item is Discontinued.

Miller Leading-Edge Self Retracting Lifeline, 50 ft., Red RL50G-Z7LE/50FT

Leading-Edge Self Retracting Lifeline, 50 ft., Red (Discontinued)

  • Mfr # RL50G-Z7LE/50FT
  • Zoro # G5035685
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RL50G-Z7LE/50FT
Zoro #
G5035685
UPC #
612230199630
Country of Origin
United States

Dimensions

Length
50 ft.
Strap Width
3/16"
SRL Length
50 ft.
Cable Dia.
3/16"
Tagline Length
50 ft.
Lifeline Diameter
3/16"

Details

Item
Leading-Edge Self Retracting Lifeline
Weight Capacity
310 lb.
Color
Red
Standards
ANSI A10.32, ANSI Z359.14 Class B, OSHA 1910.66, OSHA 1926.502, CSA Z259.2.2-98
Harness End Connection
Carabiner
Harness End Connection Material
Steel
Number of Legs
1
Series
MightyLite
Anchorage End Connection
Steel Snap Hook
Max. Working Load
310 lb., 400 lb.
SRL Housing Material
Aluminum, Steel
Harness Hook Type
Steel Swivel Snap Hook
Anchorage Hook Type
Steel Carabiner
Visual Load Indicator
Yes
Locking Harness Connection Hook Type
Steel Swivel Snap Hook
Braking System
Internal Locking Pawls
Housing Material
Aluminum, Stainless Steel
Tensile Strength
3000 lb.
Fall Braking System
Internal Locking Pawls
SRL Weight
24 lb.
Harness Hook Gate Opening
3/4"
Locking Anchorage Connection Hook Type
Twist Lock Carabiner with Swivelling Shackle
Anchorage Hook Gate Opening
3/4"
RFID Equipped
Yes
Replaceable Lifeline
No
Sealed
No
ANSI SRL Type
SRL-LE
Lifeline Material
Galvanized Steel Cable
Anchorage End Connection Type
Snap Hook
ANSI SRL Class
Class B
Anchorage End Connection Material
Steel
Anchoring Location
Overhead or Foot Level
ANSI SRL Class (2014)
Class B
Other Standards
CSA Z259.12, CSA Z259.2.2
ANSI Standards Met
ANSI A10.32, ANSI Z359.14-2012
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502

Description

Self-Retracting Lifeline, Tagline Length 50 ft, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 50 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 310 lb, Series MightyLite, ANSI Standards Met ANSI A10.32, ANSI Z359.14-2012, Color Red

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.