This item is Discontinued.

Miller Leading-Edge Self Retracting Lifeline, 50 ft., Red MP50G-LEK

Leading-Edge Self Retracting Lifeline, 50 ft., Red (Discontinued)

  • Mfr # MP50G-LEK
  • Zoro # G4830487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP50G-LEK
Zoro #
G4830487
UPC #
612230235505
Country of Origin
United States

Dimensions

Length
50 ft.
SRL Length
50 ft.
Cable Dia.
7/32"
Lifeline Diameter
3/16"
Tagline Length
50 ft.

Details

Item
Leading-Edge Self Retracting Lifeline
Weight Capacity
420 lb.
Color
Red
Standards
ANSI A10.32, ANSI Z359.14 Class B, ANSI Z359.14 Class LE, OSHA 1926.502
Harness End Connection
Carabiner
Harness End Connection Material
Steel
Number of Legs
1
Series
Falcon
Anchorage End Connection
Steel Snap Hook
Anchorage Hook Gate Opening
1"
Includes
Kevlar(R) SofStop Pack
Harness Hook Gate Opening
3/4"
Tensile Strength
3000 lb.
Visual Load Indicator
Yes
Harness Hook Type
Steel Swivel Snap Hook
Anchorage Hook Type
Carabiner, Swivel Shackle
SRL Housing Material
Nylon
Replaceable Lifeline
No
Anchorage End Connection Type
Snap Hook
Anchorage End Connection Material
Steel
RFID Equipped
Yes
Lifeline Material
Galvanized Steel Cable
ANSI SRL Type
SRL-LE
ANSI SRL Class
Class B
Sealed
No
Anchoring Location
Overhead or Foot Level
OSHA Standards Met
OSHA 1926.502
ANSI Standards Met
ANSI A10.32-2012, ANSI Z359.14-2014
Other Standards
CSA Z259.2.2-17 Class SRL-LE
Minimum User Weight
90 lb
ANSI SRL Class (2014)
Class B

Description

Self-Retracting Lifeline, Tagline Length 50 ft, Minimum User Weight 90 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 50 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series Falcon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.