Leading-Edge Self Retracting Lifeline, 9 ft., Gray (Discontinued)
- Mfr # MFLEC-3/9FT
- Zoro # G7509157
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MFLEC-3/9FT
Zoro #
G7509157
UPC #
612230232177
Country of Origin
United States
Dimensions
Length
9 ft.
Strap Width
3/16"
Cable Dia.
3/16"
SRL Length
9 ft.
Lifeline Diameter
3/16"
Description
Self-Retracting Lifeline, Minimum User Weight 90 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Quick-Connect, Harness End Connection Material Aluminum, Lifeline Length 9 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series Turbolite EXTREME, ANSI Standards Met ANSI A10.32, ANSI Z359.14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.