This item is Discontinued.

Miller Leading-Edge Self Retracting Lifeline, 9 ft., Gray MFLEC2-12/9FT

Leading-Edge Self Retracting Lifeline, 9 ft., Gray (Discontinued)

  • Mfr # MFLEC2-12/9FT
  • Zoro # G7509218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFLEC2-12/9FT
Zoro #
G7509218
UPC #
612230232214
Country of Origin
United States

Dimensions

Length
9 ft.
SRL Length
9 ft.
Strap Width
3/16"
Cable Dia.
3/16"
Lifeline Diameter
3/16"
Rebar Hook Gate Opening Size
2-1/2"

Details

Item
Self-Retracting Lifeline
Weight Capacity
420 lb.
Color
Gray
Standards
ANSI A10.32-12, ANSI Z359.14-14 Class B, ANSI Z359.14-14 Class LE, OSHA 1926.502, CSA Z259.2.2-98
Harness End Connection
Aluminum Quick Connect
Harness End Connection Material
Aluminum
Number of Legs
2
Series
Turbolite EXTREME
Anchorage End Connection
2-1/2" Aluminum Rebar Hook
Visual Load Indicator
Yes
Harness Hook Gate Opening
2-1/2"
Harness Hook Type
Steel Swivel Snap Hook
Locking Harness Connection Hook Type
Aluminum Connector with Integral Energy Absorber
Fall Braking System
Internal Locking/External Energy Absorbing
Anchorage Hook Type
Aluminum Rebar Hook
SRL Housing Material
Nylon
Tensile Strength
3000 lb.
Anchorage Hook Gate Opening
2-1/2"
Braking System
Internal Locking/External Energy Absorbing
Locking Anchorage Connection Hook Type
Aluminum Locking Rebar Hook
SRL Weight
8.3 lb.
Housing Material
High-Impact Nylon
Max. Working Load
420 lb.
Sealed
No
Anchorage End Connection Material
Aluminum
ANSI SRL Class
Class B
Anchorage End Connection Type
Rebar Hook
Replaceable Lifeline
No
Lifeline Material
Line
ANSI SRL Type
SRL-LE
RFID Equipped
Yes
Anchoring Location
Overhead or Foot Level
Other Standards
CSA Z259.2.2
Minimum User Weight
90 lb
ANSI SRL Class (2014)
Class B
OSHA Standards Met
OSHA 1926.502
ANSI Standards Met
ANSI A10.32, ANSI Z359.14

Description

In work sites of every variety, edges are much more common than people realize – and they pose a greater risk than youâ€TMd expect. Without protection designed for edges, traditional lifelines risk being severed. Designed for performance in sharp and smooth edge applications, the TurboLite Edge offers versatility, enhanced user mobility and maximum safety. The TurboLite Edge ensures workers are safe in applications requiring foot-level tie-off or working near edges.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.