Zoro Homepage

Leading Edge System, Steel

  • Mfr # 9081/

  • Zoro # G902607304


product price: $14,764.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Anchor Installation
Reusable
Attachment Point
U-Bolt
Series
9081
Anchor Material
Steel
Weight Capacity
620 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9081/
Zoro #
G902607304
UPC #
612230099060
Country of Origin
United States

Dimensions

Anchorage Height
7 1/2 ft

Details

Item
Leading Edge System
Anchor Installation
Reusable
Attachment Point
U-Bolt
Series
9081
Anchor Material
Steel
Weight Capacity
620 lb
Brand and Series
Honeywell Miller
Standards
ANSI, CSA, OSHA
Workers per System
2
OSHA Standards Met
OSHA 1926.502

Description

Leading Edge System, Anchorage Height 7 1/2 ft, Weight Capacity 620 lb, Workers per System 2, OSHA Standards Met OSHA 1926.502, Attachment Point U-Bolt, Anchor Installation Reusable, Anchor Material Steel, Mounting Type Freestanding, Series 9081

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.