This item is Discontinued.

Miller Lineman Belt, Includes Padding: Yes 2 D-Rings, Size D23 8449-1/D23BK

Lineman Belt, Includes Padding: Yes 2 D-Rings, Size D23 (Discontinued)

  • Mfr # 8449-1/D23BK
  • Zoro # G4401905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8449-1/D23BK
Zoro #
G4401905
UPC #
612230171940
Country of Origin
United States

Dimensions

Size
D23
Maximum Waist Size
48 in
Minimum Waist Size
38 in

Details

Item
Lineman Belt
Number of D-Rings
2
D-Ring Locations
Hips
Includes Padding
Yes
Hardware Material
Steel
Webbing Materials
Polyester
Includes
1-3/4" D-Saddle, Waist Strap, Scaffolding D-Rings
Standards
OSHA 1926.159, 1926.959, 1926.502 (d), ANSI A10.32
Tensile Strength
Webbing - 5000 lbs., D-Ring - 5,000 lbs., Buckle - 4000 lbs.
For Use With
7700A/YL/GP-1, ARL-100-Z7/8FT, 6NFLS/6FTYL
Features
Leather Cushioned Body Pad, 1-3/4" Leather D-Saddle and Waist Strap, Side Positioning D-Rings, Leather Tool Loops, Support Belt Rings, Tape Thong, Accessory Ring and Snap
Number of Anchor Points
2
D-Ring Style
Fixed

Description

Body Belt, Minimum Waist Size 38 in, Size 38 to 48 in, Includes Padding Yes, Maximum Waist Size 48 in, Features 1 3/4 in Leather D-Saddle and Waist Strap, Accessory Ring and Snap, Leather Tool Loops, Side Positioning D-Rings, Support Belt Rings, Tape Thong, Hardware Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.