Shop HONEYWELL MILLER
See all product information
Create Account
Loose Pin Only For 17D1 Carabiner
- Mfr # 17D-1PIN/
- Zoro # G3590268
product price:Â
$
3.99
/ea
Sold in multiples of 3 for
$11.97
Key Features
Material
Steel
Color
Gold
Includes Retaining Pin
Yes
Shell Material
Steel
Wire Color
Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17D-1PIN/
- Zoro #
- G3590268
- UPC #
- -
- Country of Origin
- United States
- Item
- Loose Pin Only For 17D1 Carabiner
- Material
- Steel
- Color
- Gold
- Includes Retaining Pin
- Yes
- Shell Material
- Steel
- Wire Color
- Gold
- Traction Material
- Steel
Description
Loose Pin Only For 17D1 Carabiner, Color Gold, Lock Type Not Applicable, Gate Opening Not Applicable, Material Steel, ANSI Standards Met Not Applicable, ASTM Standards Met Not Applicable, OSHA Standards Met Not Applicable, Other Standards Not Applicable, Carabiner Shape Not Applicable, Includes Retaining Pin Yes, Weight Capacity Not Applicable, Overall Width Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.