Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manhandler Winch, Silver, Manual, SS

  • Mfr # 8442SS-Z7/100FT

  • Zoro # G802319772


product price: $3,235.99
/ea
Free Shipping & Returns

Key Features

Includes
Carabiner, Mounting Bracket, Pulley
Workers per System
1
Brand and Series
Miller(R) ManHandler(TM) Hoist
Lifeline Material
Stainless Steel
Visual Load Indicator
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8442SS-Z7/100FT
Zoro #
G802319772
UPC #
612230191238
Country of Origin
United States

Dimensions

Lifeline Length
100 ft
Winch Cable Length
100 ft
Length
100 ft

Details

Item
Manhandler Winch
Includes
Carabiner, Mounting Bracket, Pulley
Workers per System
1
Brand and Series
Miller(R) ManHandler(TM) Hoist
Lifeline Material
Stainless Steel
Visual Load Indicator
Yes
Includes Extension Post
No
Tensile Strength
3,600 lb
Weight Capacity
350 lb
Winch Housing Material
Stainless Steel
Winch Cable Tensile Strength
3,600 lb
Winch Weight Capacity
350 lb
Confined Space Component
Winch
Winch Gear Ratio
5:1
Harness End Connection
Snap Hook
Standards
ANSI Z117.1, OSHA 1910.146
Winch Cable Material
Stainless Steel
Color
Silver
Operation Mode
Manual
Includes Cycle Counter
No
For Equipment Type
Tripod
Rated For Lifting
Materials, Personnel

Description

Manhandler Winch, For Equipment Type Tripod, Confined Space Component Winch, Includes Carabiner, Mounting Bracket, Pulley, Operation Mode Manual, Winch Cable Length 100 ft, Winch Cable Material Stainless Steel, Winch Weight Capacity 350 lb, Harness End Connection Snap Hook, Rated For Lifting Materials, Personnel, Color Silver, Includes Cycle Counter No, Length 100 ft, Standards ANSI Z117.1, OSHA 1910.146, Visual Load Indicator Yes, Winch Cable Tensile Strength 3,600 lb, Winch Gear Ratio 5:1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.