Zoro Homepage

Manhole Collar 17.5 In

  • Mfr # DH-11/17.5

  • Zoro # G902595946


product price: $5,617.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Aluminum
Height
12 in
Weight Capacity
5,000 lb
Standards
ANSI, CSA, OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH-11/17.5
Zoro #
G902595946
UPC #
612230121969
Country of Origin
United States

Dimensions

Height
12 in
Diameter
27 1/2 in
Length
12 in

Details

Item
Manhole Collar
Color
Yellow
Material
Aluminum
Weight Capacity
5,000 lb
Standards
ANSI, CSA, OSHA
Includes
PVC Liner
Brand and Series
Honeywell Miller
Series
DuraHoist
Workers per System
1
Includes Extension Post
No
Lifeline Material
Aluminum
Tensile Strength
5,000 lb
Compatible Component
Lower Mast Extension
Confined Space Component
Durahoist Mast
For Use With
Manhole

Description

Manhole Collar, Height 12 in, Color Yellow, Mounting Location Manhole, Compatible Component Lower Mast Extension, Confined Space Component Durahoist Mast, Mounting Type Freestanding, Material Aluminum, Diameter 27 1/2 in, Series DuraHoist, Standards ANSI, CSA, OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.