Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manhole Collar 21.5 In

  • Mfr # DH-11/21.5

  • Zoro # G302595874


product price: $4,181.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Material
Aluminum
Height
12 in
For Use With
22 in to 24 in Diameter Manways
Weight Capacity
310 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH-11/21.5
Zoro #
G302595874
UPC #
612230121983
Country of Origin
United States

Dimensions

Height
12 in
Diameter
27 1/2 in
For Manhole Dia.
22 in to 24 in
For Max. Manhole Dia.
24 in
For Min. Manhole Dia.
22 in
For Maximum Manhole Diameter
24 in
For Minimum Manhole Diameter
22 in
Length
12 in

Details

Item
Manhole Collar
Color
Silver
Material
Aluminum
For Use With
22 in to 24 in Diameter Manways
Weight Capacity
310 lb
Standards
ANSI, CSA, OSHA
Workers per System
1
Series
DH-11
Brand and Series
Miller Durahoist
Tensile Strength
5,000 lb
Hardware Material
Aluminum
For Use On
Manholes
Confined Space Component
Durahoist Mast
Compatible Component
Lower Mast Extension
Confined Space Item
Confined Space Component

Description

Manhole Collar, Height 12 in, Color Silver, Mounting Location Manhole, Compatible Component Lower Mast Extension, Confined Space Component Durahoist Mast, Mounting Type Freestanding, Material Aluminum, Diameter 27 1/2 in, For Maximum Manhole Diameter 24 in, For Minimum Manhole Diameter 22 in, Series DH-11, Standards ANSI, CSA, OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.