Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manhole Collar 25.5 In

  • Mfr # DH-11/25.5

  • Zoro # G202595905


product price: $4,419.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Material
Aluminum
Height
12 in
Weight Capacity
5,000 lb
Workers per System
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH-11/25.5
Zoro #
G202595905
UPC #
612230122003
Country of Origin
United States

Dimensions

Height
12 in
Diameter
25 1/2 in
Length
12 in

Details

Item
Manhole Collar
Color
Silver
Material
Aluminum
Weight Capacity
5,000 lb
Workers per System
1
Brand and Series
Miller DuraHoist
Anchor Installation
Reusable
Anchor Material
Steel
Confined Space Component
Durahoist Mast
Compatible Component
Lower Mast Extension
For Use With
Manhole

Description

Manhole Collar, Height 12 in, Color Silver, Mounting Location Manhole, Compatible Component Lower Mast Extension, Confined Space Component Durahoist Mast, Mounting Type Freestanding, Material Aluminum, Diameter 25 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.