Manhole Collar 27.5 In
Mfr # DH-11/27.5
Zoro # G402595897
product price: $4,537.99
/eaKey Features
Color
Silver
Material
Aluminum
Height
12 in
Weight Capacity
5,000 lb
Anchor Installation
Reusable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DH-11/27.5
Zoro #
G402595897
UPC #
612230122010
Country of Origin
United States
Dimensions
Height
12 in
Diameter
27 1/2 in
Length
12 in
Details
Item
Manhole Collar
Color
Silver
Material
Aluminum
Weight Capacity
5,000 lb
Anchor Installation
Reusable
Anchor Material
Steel
Brand and Series
Miller DuraHoist
Workers per System
1
Confined Space Component
Durahoist Mast
Compatible Component
Lower Mast Extension
For Use With
Manhole
Description
Manhole Collar, Height 12 in, Color Silver, Mounting Location Manhole, Compatible Component Lower Mast Extension, Confined Space Component Durahoist Mast, Mounting Type Freestanding, Material Aluminum, Diameter 27 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.