Manhole Collar
Mfr # DH-11/23.5
Zoro # G102595951
product price: $4,526.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Key Features
Color
Silver
Material
Aluminum
Height
12 in
Weight Capacity
5,000 lb
Brand and Series
Miller DuraHoist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DH-11/23.5
Zoro #
G102595951
UPC #
612230121990
Country of Origin
United States
Dimensions
Height
12 in
Diameter
23 1/2 in
Length
12 in
Details
Item
Manhole Collar
Color
Silver
Material
Aluminum
Weight Capacity
5,000 lb
Brand and Series
Miller DuraHoist
Workers per System
1
Anchor Material
Steel
Anchor Installation
Reusable
Compatible Component
Lower Mast Extension
Confined Space Component
Durahoist Mast
For Use With
Manhole
Confined Space Item
Confined Space Component Durahoist Mast
Description
Manhole Collar, Height 12 in, Color Silver, Mounting Location Manhole, Compatible Component Lower Mast Extension, Confined Space Component Durahoist Mast, Mounting Type Freestanding, Material Aluminum, Diameter 23 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.