Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRS/400FT
Zoro #
G402161849
UPC #
612230078775
Country of Origin
United States
Dimensions
Cable Dia.
3/8 in
Cable Diameter
0.38 in
Details
Item
Manual Climb System
Weight Capacity
2,400 lb
Standards
ANSI A14.3, CSA Z259.1-98 Class AS, OSHA 1910.27, OSHA 1926.502
Series
Vi-Go
Includes
3/8 in (10mm) Galvanized Steel Cable Lifeline, Automatic Pass-Through Intermediate Cable Guide, Bottom Bracket with Lifeline Tensioner, Instruction Manual, Shock Absorber
Includes Mounting Hardware
Yes
Tensile Strength
11,400 lb
Workers per System
4
Pass-Through Type
Manual
Ladder Lifeline Component
Cable
Ladder Lifeline Style
Stand Alone
Lifeline Material
Steel
Visual Load Indicator
Yes
Detaches from Lifeline
Anywhere
Includes Extension Post
No
Cable Sleeve Type
Manual
Description
Vi-Go Ladder Climbing Safety Systems provide the ultimate in safety with continuous fall protection when climbing fixed ladders. Systems are available in easy-to-install kits or as a build your own option.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.