Shop HONEYWELL MILLER
See all product information
Create Account
Manual Rope Grab with O-Ring for 5/8-inch or 3/4-inch Synthetic Rope, 310 lb. Capacity
- Mfr # 8174/U
- Zoro # G108639154
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Standards
OSHA, ANSI and CSA
For Rope Material
Synthetic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8174/U
- Zoro #
- G108639154
- UPC #
- 612230000134
- Country of Origin
- France
Details
- Item
- Rope Grab
- Material
- Stainless Steel
- Weight Capacity
- 310 lb
- Tensile Strength
- 5,000 lb
- Standards
- OSHA, ANSI and CSA
- For Rope Material
- Synthetic
Description
Ideal for workers-at-height and confined spaces, the Miller Manual Rope Grab with O-Ring provides safe and continuous fall protection on the jobsite. This rope grab is designed for use with Miller 5/8-in. 16 mm or 3/4-in. 19 mm synthetic rope lifelines secured to an anchorage independent of the worker's platform. The rope grab moves easily up and down a vertical lifeline, and locks quickly into place in the event of a fall. Compact and lightweight, the rope grab features corrosion-resistant, stainless steel construction for durability. This Miller fall protection equipment is rated to 310-lbs. 140.6 kg capacity with a minimum tensile strength of 5,000 pounds. Meets all applicable OSHA, ANSI and CSA standards.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.