Shop HONEYWELL MILLER
See all product information
Create Account
MightEvac+ Self-Retracting Lifeline, Carabiner, Steel, 1 Leg(s), 310 lb Weight Capacity
- Mfr # MME-OSS1-01/50FT
- Zoro # G914644359
product price:Â
$
2,235.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
310 lb
Harness End Connection
Carabiner
Harness End Connection Material
Steel
Number of Legs
1
Series
MightEvac+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MME-OSS1-01/50FT
- Zoro #
- G914644359
- UPC #
- 612230301453
- Country of Origin
- Mexico
Dimensions
- Lifeline Length
- 50 ft
Details
- Item
- Self-Retracting Lifeline
- Weight Capacity
- 310 lb
- Harness End Connection
- Carabiner
- Harness End Connection Material
- Steel
- Number of Legs
- 1
- Series
- MightEvac+
- Lifeline Material
- Stainless Steel
- SRL Housing Material
- Aluminum, Stainless Steel
- Anchoring Location
- Overhead Only
- ANSI SRL Class (2021)
- Class 1
- Anchorage End Connection Material
- Stainless Steel
- ANSI Standards Met
- ANSI Z359.14-2021
- Minimum User Weight
- 130 lb
- Minimum Weight Capacity
- 130 lb
- OSHA Standards Met
- OSHA 1910.140, OSHA 1926.502
- ANSI SRL Type
- SRL-R
- RFID Equipped
- Yes
- Anchorage End Connection Type
- Swivel Snap Hook
- Sealed
- No
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-R, Anchorage End Connection Material Stainless Steel, Anchorage End Connection Type Swivel Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 50 ft, Lifeline Material Stainless Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 310 lb, Series MightEvac+
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.