Shop HONEYWELL MILLER
See all product information
Create Account
MIGHTYLITE+ Self-Retracting Lifeline, 50 ft. Length, Swivel Snap Hook, Stainless Steel, 1 Leg(s)
- Mfr # MML-OSS1-01/50FT
- Zoro # G410877725
product price:Â
$
1,291.99
/ea
Free Shipping & Returns
Key Features
Length
50 ft.
Weight Capacity
420 lb
Harness End Connection
Swivel Snap Hook
Harness End Connection Material
Stainless Steel
Number of Legs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MML-OSS1-01/50FT
- Zoro #
- G410877725
- UPC #
- 612230301491
- Country of Origin
- Mexico
- Item
- Self-Retracting Lifeline
- Weight Capacity
- 420 lb
- Harness End Connection
- Swivel Snap Hook
- Harness End Connection Material
- Stainless Steel
- Number of Legs
- 1
- Series
- MIGHTYLITE+
- Anchorage End Connection
- Carabiner
- Anchoring Location
- Overhead Only
- Lifeline Material
- Steel, Stainless Steel
- ANSI SRL Class (2021)
- Class 1
- RFID Equipped
- No
- Anchorage End Connection Material
- Stainless Steel
- Anchorage End Connection Type
- Carabiner
Dimensions
- Length
- 50 ft.
- Lifeline Length
- 50 ft
Description
Self-Retracting Lifeline, Sealed Not Applicable, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, Anchorage End Connection Material Stainless Steel, Anchorage End Connection Type Carabiner, Harness End Connection Swivel Snap Hook, Harness End Connection Material Stainless Steel, Lifeline Length 50 ft, Lifeline Material Steel, Stainless Steel, Number of Legs 1, RFID Equipped No, Weight Capacity 420 lb, Series MIGHTYLITE+
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.