Shop HONEYWELL MILLER
See all product information
Create Account
MightyLite+ Self-Retracting Lifeline, Carabiner, Steel, 1 Leg(s), 310 lb Weight Capacity
- Mfr # MML-OSS1-01/30FT
- Zoro # G314644379
product price:Â
$
807.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
310 lb
Harness End Connection
Carabiner
Harness End Connection Material
Steel
Number of Legs
1
Series
MightyLite+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MML-OSS1-01/30FT
- Zoro #
- G314644379
- UPC #
- 612230301484
- Country of Origin
- Mexico
- Item
- Self-Retracting Lifeline
- Weight Capacity
- 310 lb
- Harness End Connection
- Carabiner
- Harness End Connection Material
- Steel
- Number of Legs
- 1
- Series
- MightyLite+
- SRL Housing Material
- Aluminum, Stainless Steel
- Anchoring Location
- Overhead Only
- Lifeline Material
- Stainless Steel
- ANSI SRL Class (2021)
- Class 1
- Anchorage End Connection Material
- Stainless Steel
- Minimum User Weight
- 130 lb
- ANSI Standards Met
- ANSI Z359.14, ANSI Z359.14-2021
- Anchorage End Connection Type
- Swivel Snap Hook
- Sealed
- No
- RFID Equipped
- Yes
- ANSI SRL Type
- SRL
Dimensions
- Lifeline Length
- 30 ft
Description
Self-Retracting Lifeline, Tagline Length Not Applicable, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Stainless Steel, Anchorage End Connection Type Swivel Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 30 ft, Lifeline Material Stainless Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 310 lb, Series MightyLite+
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.