Zoro Homepage

Miller Duraflex Python Pass Through Full Body Harness W/D-Ring, Unvrsl

  • Mfr # P950-4/UGN

  • Zoro # G2465210


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
400 lb
D-Ring Locations
Back
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P950-4/UGN
Zoro #
G2465210
UPC #
-
Country of Origin
Mexico

Details

Weight Capacity
400 lb
D-Ring Locations
Back
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue

Description

The Miller Duraflex Python Ultra Full Body Harness Is Easy To Wear And Provides Greater Comfort And Increased Mobility When Compared To Other Harnesses. Constructed With Durable, High-Density, Water-Repellent Foam Material, This Harness Offers High Strength And Can Stand Up To Most Jobs. This Green Harness Also Features Cushioned Tubular Webbing In The Shoulder Straps To Minimize Possible Discomfort Around The Neck And Shoulders. The Duraflex Python Harness Ultra Meets Applicable Osha, Ansi, And Csa Requirements.,Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.