Miller Duraflex(R) Full Body Harness, L/XL, 400 lb., Mating Chest/ Mating Leg Straps, Back D-Ring

  • Mfr # E570/URN

  • Zoro # G9659948


product price:  $279.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
L/XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back
Harness Application
Construction, Confined Space
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E570/URN
Zoro #
G9659948
UPC #
612230049690
Country of Origin
Mexico

Details

Item
Full Body Harness
Harness Sizing
L/XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back
Harness Application
Construction, Confined Space
Chest Strap Buckles
Mating
Leg Strap Buckles
Mating
Standards
ANSI, CSA, OSHA
Webbing Material
Elastomer
Series
Miller Duraflex(R)
Includes Padding
Yes
Stretchable
Yes
Front D-Ring
No
Harness D-Ring Material
Steel
Subpelvic Strap
Yes
Hardware Material
Carbon Steel
Side D-Rings
No
Back D-Ring
Yes
Tensile Strength
5000 lb.
Shoulder Strap Buckles
Friction / Pass-Through
Features
Self-Contained Label Pack, Soft Flexible D-Ring Back Pad
Adjustable
Yes
Harness Buckle Material
Steel
With Belt
Yes
RFID Equipped
Yes
Padding Location
Back, Leg
Webbing Coating
Uncoated
Torso Adjustment
Mating
Harness Color
Green
Industry
Construction

Description

Full Body Harness, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness D-Ring Material Steel, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Mating, Padding Location Back, Leg, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Confined Spaces, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, Features Self-Contained Label Pack, Soft Flexible D-Ring Back Pad, Hardware Material Carbon Steel, Series Miller Duraflex(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products