Miller Shock Absorbing Lanyard, 6 ft. Length, Snap Hook, Steel, 1 Leg(s), 310 lb. Weight Capacity

  • Mfr # 940RSS-RL-Z7/6FTGN

  • Zoro # G1401298


product price:  $294.99
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Weight Capacity
310 lb.
Color
Green
Standards
ANSI, OSHA
Harness End Connection
Snap Hook
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
940RSS-RL-Z7/6FTGN
Zoro #
G1401298
UPC #
612230173630
Country of Origin
United States

Dimensions

Length
6 ft.
Extended Fall Length
5 ft.
Strap Width
1-3/4"
Cable Dia.
1-3/4"
Adjustable Length
No
Rebar Hook Gate Opening Size
2 1/2 in
Max. Working Length
6 ft
Harness Connection Gate Opening Size
3/4 in
Maximum Working Length
6 ft
Maximum Extended Fall Length
6 ft

Details

Item
Shock Absorbing Lanyard
Weight Capacity
310 lb.
Color
Green
Standards
ANSI, OSHA
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
Miller
Anchorage End Connection
2-1/2 in Steel Rebar Hook
Harness Hook Gate Opening
3/4"
Tensile Strength
5000 lb.
Locking Harness Connection Hook Type
Snap
Anchorage Hook Gate Opening
1-3/4"
Hardware Material
Steel
For Use With
Full Body Harness
Shock Absorbing Lanyard Type
Rescue
Visual Load Indicator
Yes
Harness Hook Type
Snap Hook
Includes
Instruction Manual
Anchorage Hook Type
Rebar Hook
Locking Anchorage Connection Hook Type
Rebar
Max. Working Load
310 lb.
Shock-Absorbing Lanyard Material
Polyester
Shock Absorbing Type
Shock Pack
RFID Equipped
No
Anchorage End Connection Type
Rebar Hook
Anchorage End Connection Material
Steel
Includes Rescue Ring
No
Number of Rescue Rings
1
ANSI Standards Met
ANSI Z359.13
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Lifeline Material
Polyester

Description

Shock-Absorbing Lanyard, Specialty Working Conditions Not Applicable, Color Green, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Shock Pack, Number of Legs 1, Weight Capacity 310 lb, Anchorage End Connection Type Rebar Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 6 ft, Lanyard Material Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.