Shop SAFEWAZE
See all product information
Create Account
Arc Flash Rated Shock Absorbing Lanyard, 6 ft. Length, Snap Hook, Forged Steel, 1 Leg(s)
- Mfr # FS560-AF-AJ
- Zoro # G1285503
product price:Â
$
80.99
/ea
Key Features
Length
6 ft.
Color
Green
Harness End Connection
Snap Hook
Harness End Connection Material
Forged Steel
Number of Legs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FS560-AF-AJ
- Zoro #
- G1285503
- UPC #
- 644216344536
- Country of Origin
- United States
- Item
- Arc Flash Rated Shock Absorbing Lanyard
- Color
- Green
- Harness End Connection
- Snap Hook
- Harness End Connection Material
- Forged Steel
- Number of Legs
- 1
- Anchorage End Connection
- Snap Hook
Dimensions
- Length
- 6 ft.
Description
Adj. Shock Absorbing Lanyard Arc Flash
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.